Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Reducing Ferrules
SDP

Catalog No. 06611120 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric):
0.5 mm
0.8 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
06-611-120 0.8 mm
06-611-119 0.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-611-120 Supplier Restek™ Supplier No. 27081
May include imposed supplier surcharges.
Add to Cart
Add to Cart

High purity, high density graphite for smoother and cleaner edges; Preferred for vacuum and high-pressure uses

  • Preconditioned to eliminate outgassing
  • High-purity, high-density graphite
  • Smoother surface and cleaner edges than conventional graphite ferrules
  • Contain no binders that can off-gas or adsorb analytes
  • VG1: 85% Vespel/15% graphite blend offers equivalent composition to Agilent Vespel/graphite ferrules
  • Preferred for vacuum and high-pressure uses
  • Seal with minimal torque
  • Reusable
  • Stable to 400 °C

Specifications

For Use With (Equipment) 0.53 mm ID Columns
Material 15% Graphite, 85% Vespel
Type Ferrule
Diameter (Metric) 0.8 mm
Color Black
Length (Metric) 3.8 mm
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.