Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan Scientific and Medical Reducing Ferrules
SDP

Catalog No. 0726703 Shop All SGE Inc. Products
Change view
Click to view available options
Quantity:
10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
07-267-03 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-267-03 Supplier Trajan Scientific and Medical Supplier No. 0726703

15% Graphite / 85% Vespel Reducing Ferrule for optimum connections within your GC and GCMS system

  • High quality material
  • Manufactured to tight tolerances

Specifications

Material 15% Graphite, 85% Vespel
Dimensions (L x W) 7.4 x 6.4 mm
Quantity 10
Diameter (Metric) Inside 0.4 mm

For research use only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.