Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Reflective Tapes

Catalog No. 19103772 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Yellow
Orange
Red, White
Description:
Checkered tape
Solid Tape
Striped tape
Catalog No. Color Description
19-103-772 Red, White Striped tape
19-103-771 Black, Yellow Striped tape
19-103-775 Black, Yellow Checkered tape
19-103-796 Orange Solid Tape
4 options

Catalog No. 19-103-772

Supplier: Brady™ 76309

Only null left
Add to Cart
Add to Cart

Gives extra margin of safety during blackouts, at night, and low light conditions

  • Made of B-957 reflective tape

Specifications

Adhesive Type Permanent Pressure-sensitive
Dimensions (L x W) 15 ft. x 2 in.
Color Red, White
Description Striped tape
Length (English) 15 ft.
Length (Metric) 4.57 m
Packaging Quantity 1 Ea.
Width (English) 2 in.
Width (Metric) 5.08 cm
Material B-957 Reflective Sheeting
Type Reflective Tape
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.