Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Reflective Tapes
Shop All Brady Corporation Products
Click to view available options
Color:
Black, Yellow
Orange
Red, White
Description:
Checkered tape
Solid Tape
Striped tape
Description
- Made of B-957 reflective tape
Specifications
Specifications
| Dimensions (L x W) | 15 ft. x 2 in. |
| Adhesive Type | Permanent Pressure-sensitive |
| Color | Black, Yellow |
| Width (English) | 2 in. |
| Width (Metric) | 5.08 cm |
| Description | Striped tape |
| Length (English) | 15 ft. |
| Length (Metric) | 4.57 m |
| Packaging Quantity | 1 Ea. |
| Material | B-957 Reflective Sheeting |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction