Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Refrigerated Incubators with 4°C to 60°C Range
Click to view available options
Capacity (Metric):
150 L
250 L
420 L
670 L
Dimensions (L x W x H):
700 x 640 x 1615 mm
790 x 820 x 1690 mm
700 x 640 x 1215 cm
940 x 820 x 1990 cm
No. of Shelves:
2
3
4
Voltage:
115 V
Description
Refrigerated Incubators are crucial for maintaining precise low-temperatre conditions necessary for the growth and preservation of samples.
Thermo Scientific™ Refrigerated Incubators, with a temperature range of 4°C to 60°C, utilize robust compressor cooling to ensure a controlled temperature environment and are available in a range of sizes to fit your application needs.
- Temperature range 4°C to 60°C
- Temperature stability and uniformity fitting most applications
- Environmentally-friendly hydrocarbon refringent, R290, has a Global Warming Potential index (GWP) of 3, keeping the environmental impact of the refrigeration system minimized
- 7 in. touch screen for data export, alarm history, operating status, and real-time temperature curve
- Coated cabinet interior and adjustable shelves make cleaning a breeze, with flexible and corrosive-resistant operation
- USB data export
- Temperature sensor open/short cut-off alarm, door open alarm, standby or auto-restart after power failure
- High temperature cut-off and low temperature alarm
- Ability to program and store upto 40 programs, with 99 segments each on user interface
- Three level access control to avoid non-authorized operation

Specifications
Specifications
Certifications/Compliance | UL |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 670 L |
Chamber Material | Powder-coated Cold Rolled Steel |
CO2 Sensor Technology | No Sensor |
Convection Technology | Forced |
Lighting | Yes |
Material | Carbon steel, painted |
No. of Shelves | 4 |
Plug Type | US |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction