Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Refrigerator/Freezer Storage Racks
SCI_ED

Catalog No. p-7146096 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
18.5 x 9.5 x 2.5 in.
27 x 9.5 x 2.5 in.
Positions:
200
300
Quantity:
200
300
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Positions Quantity
S37091 18.5 x 9.5 x 2.5 in. 200 200
S37092 27 x 9.5 x 2.5 in. 300 300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S37091
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

For sample storage in refrigerator or freezer.

  • Clear acrylic racks store 16 mm O.D. specimen tubes in refrigerator or freezer
  • Allow sufficient space between tubes to let you read individual tube labels
  • Make efficient use of shelf space
  • Handgrips for easy carrying

Order Info

Additional rack sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Autoclavable Not Autoclavable
Color Transparent
Holds Tubes (16 mm)
Material Acrylic
Positions 200
Quantity 200
Dimensions (L x W x H) 18.5 x 9.5 x 2.5 in.
Length (Metric) 47 cm
Length (English) 18.5 in.
Width (English) 9.5 in.
Height (English) 2.5 in.
Product Type Refrigerator/Freezer Rack
Diameter (Metric) Inner 16 mm
Height (Metric) 6.3 cm
Width (Metric) 24.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.