Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Reichert™ EG-Chek Digital Handheld Refractometer
Meets ASTM D3321-12 Standard test method for field test determination for freezing point of aqueous engine coolants
$669.06 - $707.94
Specifications
Calibration | Distilled Water |
---|---|
Lighting Type | 589nm LED |
Includes | 2 AAA Batteries |
Certifications/Compliance | IP65, RoHS, WEEE, CE |
Weight (English) | 3.5 oz. |
Includes: 2 AAA Batteries
Catalog Number | Mfr. No. | Accuracy | Temperature Compensation | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Accuracy | Temperature Compensation | Price | Quantity & Availability | ||||
13-940-024
|
Reichert™
13940024 |
1°F Freezing point, 0.2% | 68°F |
Each for $707.94
|
|
||||
13-940-025
|
Reichert™
13940025 |
0.6°C Freezing point, 0.2% | 20°C |
Each for $669.06
|
|
||||
Description
Meets ASTM D3321-12 Standard test method for field test determination for freezing point of aqueous engine coolants
- For precise measurement of Ethylene Glycol coolant freeze point, boiling point and concentration percentage
- Measuring scales: Fahrenheit and celsius
- Automatic temperature compensation provides immediate, accurate, direct readings at ASTM D3321 standard
- With IP65 dustproof/water resistant rating
- Available with detachable neck lanyard and rubber side grips for easy handling
- For 10000 readings
- Available with auto-off sleep mode
Certifications
CE marked
Compliance
RoHS, and WEEE
Warranty and Services
One year (factory)
Specifications
Distilled Water | |
2 AAA Batteries | |
3.5 oz. |
589nm LED | |
IP65, RoHS, WEEE, CE | |
100 g |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title