Learn More
Description
Includes
2 AAA Batteries
- For precise measurement of Propylene Glycol coolant freeze point, boiling point and concentration percentage
- Measuring scales: Fahrenheit and celsius
- Automatic temperature compensation provides immediate, accurate, direct readings at ASTM D3321 standard
- With IP65 dustproof/water resistant rating
- Available with detachable neck lanyard and rubber side grips for easy handling
- For 10000 readings
- Available with auto-off sleep mode
Certifications
CE marked
Compliance
RoHS and WEEE
Warranty and Services
One year (factory)
Specifications
Specifications
| Calibration | Distilled Water |
| Accuracy | 0.6°C Freezing point, 0.2% |
| Lighting Type | 589nm LED |
| Includes | 2 AAA Batteries |
| Certifications/Compliance | IP65, RoHS, WEEE, CE |
| Weight (English) | 3.5 oz. |
| Weight (Metric) | 100 g |
| Temperature Compensation | 20°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.