Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Reinforced Boiler Base

Click to view available options
For Use With (Equipment):
BINDER Chambers LIT MK 240
BINDER Chambers LIT MK 720
Capacity (English):
200 kg
300 kg
Description
- Reinforced boiler base
- For increasing the load capacity of the interior base
Specifications
Specifications
Capacity (English) | 200 kg |
Description | Reinforced boiler base - for increasing the load capacity of the interior base |
For Use With (Equipment) | BINDER Chambers LIT MK 240 |
Material | Steel |
Type | Boiler Base |
For Use With (Application) | Battery Testing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction