Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Reinforced Inner Chamber
SDP

Catalog No. 01672895
Click to view available options
Load Bearing Capacity (Metric):
85 kg
170 kg
300 kg
350 kg

Reinforced inner chamber.

  • Reinforced inner chambers with varying maximum bearing loads

Specifications

Description Reinforced Inner Chamber
For Use With (Equipment) Units M 260
Material Stainless Steel
Load Bearing Capacity (Metric) 300 kg
Weight (English) 2.20 lb.
Weight (Metric) 1 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.