Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Reinforced Inner Chamber
Shop All BINDER Inc. Products

Click to view available options
Load Bearing Capacity (Metric):
85 kg
170 kg
300 kg
350 kg
Description
- Reinforced inner chambers with varying maximum bearing loads
Specifications
Specifications
| Description | Reinforced Inner Chamber |
| For Use With (Equipment) | Units M 56 |
| Material | Stainless Steel |
| Load Bearing Capacity (Metric) | 85 kg |
| Weight (English) | 2.20 lb. |
| Weight (Metric) | 1 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction