Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Reinforced Shelf

Click to view available options
Material:
Steel
Description
- Reinforced
- Positioned at bottom level
- Max. load 67 kg
- Includes additional attachment for operation of shaking device, stirring device or roller bottle system
Specifications
Specifications
Description | Shelf, reinforced - positioned at bottom level, max. load 45 kg, with additional attachment for operation of shaking device, stirring device or roller bottle system |
For Use With (Equipment) | BINDER Chambers KBF P 720 |
Holds | 67 kg |
Material | Steel |
Type | Shelf |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction