Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Polypropylene Hand Scoops

Catalog No. 17931102 Shop All Remco Products
Change view
Click to view available options
Capacity (Metric):
946.3 mL
2.42 L
3.78 L
Size:
Large
Mega
Small
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Size
17-931-102 3.78 L Mega
17-931-101 946.3 mL Small
17-931-103 2.42 L Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-931-102 Supplier Vikan™ Supplier No. 65504
Add to Cart
Add to Cart

Molded one-piece design — no seams or cracks for bacterial growth

  • Made of thick-walled, FDA-compliant polypropylene
  • Ideal for use where cross-contamination is a concern
  • Chemical and corrosion resistant
  • Resilient and lightweight for easy handling
  • Withstand temperatures to 80°C (176°F)
  • Color: red

Specifications

Autoclavable Autoclavable
Capacity (English) 128 oz.
Capacity (Metric) 3.78 L
Color Red
Certifications/Compliance FDA
Product Type Hand Scoop
For Use With (Application) Ideal for use where cross contamination is a concern
Length (English) 11 in.
Size Mega
Width (English) 9 in.
Width (Metric) 22.86 cm
Dimensions (L x W) 11 x 9 x 7 in. (28 x 22.86 x 17.78 cm)
Temperature (Metric) Max 80°C
Material Polypropylene
Length (Metric) 28 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.