Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Polypropylene Tools

Catalog No. 179324 Shop All Remco Products
Click to view available options
Product Type:
Scoop
Scraper
Size:
Small
Large

Catalog No. 17-932-4

Supplier: Vikan™ 69625

Only null left
Add to Cart
Edge
Add to Cart

Tough, nonsparking polypropylene, highly resistant to chemical attack

  • Tough, nonsparking polypropylene tools are highly resistant to chemical attack and corrosion—ideal for cleanup of explosive materials and volatile liquids
  • Resilient and lightweight for easy handling
  • Withstand temperatures up to 80°C (176°F)
  • Economical enough for disposal after single use, or decontaminate and use again
  • Pan-type and two-piece green shovels

Specifications

Product Type Scraper
Color-coded Yes
Sterility Non-sterile
Certifications/Compliance FDA
Color White
Dimensions (L x W) 9.75 x 4 in. (24.8 x 10.16 cm)
For Use With (Application) Provide scratch-free use on metal surfaces, ideal for cleanup of explosive materials and volatile liquids
Length (English) 9.75 in.
Length (Metric) 24.8 cm
Material Polypropylene
Size Large
Temperature Range (English) 176°F
Temperature Range (Metric) 80°C
Width (English) 4 in.
Width (Metric) 10.16 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.