Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ One-Piece Shovel with 14 in. Blade

Catalog No. p-4706984
Click to view available options
Color Code:
Green
White
Length (English):
42 in.
46.1 in.
Handle Material:
Polypropylene
Polypropylene, Steel (Support)
Width (English) Head:
13.80 in.
13.98 in.

Color-Coded One-Piece Shovel with 14 in. Blade are perfect for supporting food safety material handling, cleaning and sanitation programs that are aimed at preventing cross–contamination.

Remco™ one-piece polypropylene shovels are tough, lightweight and hygienic. Molded from FDA-compliant polypropylene, it is a workhorse for moving bulk materials and an integral part of any professional cross;contamination containment, food safety or HACCP program. Initially developed over 30 years ago, our one-piece shovel doesn't just meet the standard, it sets the standard. This shovel is popular for meat, dairy, seafood, and poultry processing, as well as commercial fishing and other food handling applications.

Specifications

Product Type Shovel
Handle Type D-handle
Color Code White
Color-coded Yes
Handle Material Polypropylene
Head Style Square Point
Length (English) 42 in.
Length (Metric) 106.68 cm
Material Polypropylene
Certifications/Compliance FDA Compliant
For Use With (Application) Ideal for meat, dairy, seafood, poultry, general food handling, commercial fishing, material handling, agriculture, chemical and industrial applications
Length (English) Head 14 in.
Length (Metric) Head 43.18 cm
No. per Pack 1 Ea.
Weight (English) 4 lb.
Weight (Metric) 1.81 kg
Width (English) Head 13.98 in.
Width (Metric) Head 35.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.