Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Thermo Scientific™ Thermo Scientific™ Remel Plastic Petri Dishes
                    Click to view available options
                
                
                    
                            
                                Diameter (Metric):
                            
                        
                        
                            
                                100 mm
                            
                        
                            
                                150 mm
                            
                        
                    
                            
                                Height (Metric):
                            
                        
                        
                            
                                10 mm
                            
                        
                            
                                15 mm
                            
                        
                    
                            
                                Packaging:
                            
                        
                        
                            
                                120 Pk.
                            
                        
                            
                                20 Pk.
                            
                        
                            
                                30 Pk.
                            
                        
                            
                                500 Pk.
                            
                        
                            
                                750 Pk.
                            
                        
                    Description
Thermo Scientific™ Remel Plastic Petri Dishes are available in varying dimensions.
 
            Specifications
Specifications
| Material | Plastic | 
| Shape | Round | 
| Type | Petri Dish | 
| Packaging | 120 Pk. | 
| Height (Metric) | 15 mm | 
| Diameter (Metric) | 150 mm | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            