Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Remember To Wash Your Hands for 20 Seconds Kids Sign
Click to view available options
Dimensions (L x W):
14 x 10 in.
Description
- This B-401 polystyrene material is ideal for use in light duty areas and is perfect for temporary identification
- With this temporary sign, you get excellent abrasion and chemical resistance so your identification remains impactful in harsh conditions
- Great for indoor and outdoor use
- Service temperature of -40 to 175°F (-40 to 80°C)
Specifications
Specifications
Material | Polystyrene |
Mounting Type | Corner Holes |
Languages | English |
Dimensions (L x W) | 14 x 10 in. |
Displayed Text | REMEMBER TO WASH YOUR HANDS! FOR 20 SECONDS |
Color | Multi-colored |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction