Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Remote Alarms for Ultra-Low Temperature Freezers
Click to view available options
Voltage:
120 V
Description
Increase sample security by using Thermo Scientific™ Remote Alarms for Ultra-Low Temperature Freezers — designed for areas where an alarm may not be readily heard.
Features:
- Lightweight units attach to a wall or cabinet
- Operate on line voltage
- Switch to a battery backup if a power failure occurs
- Can be connected easily to a temperature/power monitor and remote alarm contacts
- Complete with audible alarm silence switch and alarm ringback features
- Alarm can be temporarily defeated, but system rings back as a reminder to reset when normal conditions are restored
- Audible and visual signal to indicate alarm condition on monitored equipment

Specifications
Specifications
Description | Remote Alarm with Audible and Visual Signal |
Type | Ultra-Low Freezer Remote Alarm |
For Use With (Equipment) | Ultra-Low Temperature Freezers |
Monitoring Options | Alarm |
Voltage | 120 V |
Electrical Requirements | 120 V 60 Hz |
Frequency | 60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction