Learn More
Description
- Ideal for use in temporary labeling applications where solvent resistance and print performance are required
- Have excellent low temperature resistance
- Not recommended for long-term outdoor use
Specifications
Specifications
| Product Type | Label |
| Color | Translucent |
| For Use With (Equipment) | BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, THT 3 in. Core Printer |
| Material | Polypropylene |
| Print Technology | Thermal Transfer |
| Width (English) | 0.5 in. |
| Height (English) | 0.437 in. |
| Adhesive Type | Removable Acrylic |
| Sterility | Non-sterile |
| Finish | Semi-gloss |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.