Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan Scientific and Medical™ Removable Needle for Agilent Autosampler Syringes
SDP

Catalog No. 037715 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Gauge:
23 G
26 G
Diameter (Metric) Outer:
0.47 mm
0.63 mm
Length (Metric) Needle:
42 mm
50 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Diameter (Metric) Outer Length (Metric) Needle
03-771-5 26 G 0.47 mm 42 mm
03-771-7 23 G 0.63 mm 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-771-5 Supplier Trajan Scientific and Medical™ Supplier No. 037715

Quality needle replacements for use with Agilent autosampler syringes with removable needle.

  • Needle length is the exposed length of needle
  • For use with Agilent Technologies autosamplers

Specifications

Needle Gauge 26 G
Diameter (Metric) Outer 0.47 mm
Product Type Replacement Needle
Length (Metric) Needle 42 mm
Needle Point Style Cone
For Use With (Equipment) Syringes (10μL)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.