Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Rendezvous™ Safety Eyewear
Fully adjustable spectacles
$131.50 - $170.73
Specifications
Certifications/Compliance | ANSI Z87.1 |
---|---|
Weight (Metric) | 28 g |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Catalog Number | Mfr. No. | Lens Coating | Frame Color | Lens Tint | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Coating | Frame Color | Lens Tint | Price | Quantity & Availability | |||
19-155-686
|
Pyramex™
SB2820ST |
Impact-resistant | Black | Gray |
Case of 12 for $170.73
|
|
|||
19-155-688
|
Pyramex™
SB2840S |
Black | Orange |
Case of 12 for $131.50
|
|
||||
19-155-690
|
Pyramex™
SB2860ST |
Impact-resistant | Black | Blue |
Case of 12 for $133.30
|
|
|||
Description
Specifications
ANSI Z87.1 | |
28 g | |
Polycarbonate | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title