Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Replacement Discharge Tube Screw Caps for Dispensette™ S Bottletop Dispensers

Catalog No. 14380887 Shop All BrandTech Scientific Products
Change view
Click to view available options
For Use With (Equipment):
Dispensette S ≥25 mL, nominal volumes 25, 50 and 100 mL
Dispensette S Organic ≥25 mL, nominal volumes 25, 50 and 100 mL
Dispensette S all types ≥25 mL (PTFE), nominal volumes 25, 50 and 100 mL
Dispensette S all types ≤10 mL (ETFE), nominal volumes 1, 2, 5 and 10 mL
Dispensette S, nominal volumes 1, 2, 5 and 10 mL
Material:
ETFE, Polypropylene
Polypropylene
Color:
Red/White
White
White/Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Material Color
14-380-887 Dispensette S Organic ≥25 mL, nominal volumes 25, 50 and 100 mL Polypropylene White/Yellow
14-380-884 Dispensette S, nominal volumes 1, 2, 5 and 10 mL Polypropylene Red/White
14-380-885 Dispensette S ≥25 mL, nominal volumes 25, 50 and 100 mL Polypropylene Red/White
14-380-888 Dispensette S all types ≤10 mL (ETFE), nominal volumes 1, 2, 5 and 10 mL ETFE, Polypropylene White
14-380-889 Dispensette S all types ≥25 mL (PTFE), nominal volumes 25, 50 and 100 mL ETFE, Polypropylene White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-380-887 Supplier BRANDTECH™ BRAND™ Supplier No. 706027
Add to Cart
Add to Cart

Screw caps and hinged strap for use with Dispensette™ S models made 2016 and later.

  • 706018 is for Dispensette S (red trim) dispensers with a nominal (max) capacity of 10 mL or smaller
  • 706019 is for Dispensette S (red trim) dispensers with a nominal (max) capacity of 25 mL or larger
  • 706025 is for Dispensette S Organic (yellow trim) dispensers with a nominal (max) capacity of 5 mL or 10 mL
  • 706027 is for Dispensette S Organic (yellow trim) dispensers with a nominal (max) capacity of 25 mL or larger
  • 706029 is for Dispensette S Trace Analysis (white/clear trim) dispensers, or Dispensette S or S Organic models with a nominal capacity of 10 mL or smaller and enhanced chemical compatibility is required
  • 706031 is for Dispensette S and S Organimc models with a nominal capacity of 25 mL or larger, and enhanced chemical compatibility is required.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Screw Cap
Autoclavable Autoclavable
Color White/Yellow
Material Polypropylene
For Use With (Application) General purpose dispensing
For Use With (Equipment) Dispensette S Organic ≥25 mL, nominal volumes 25, 50 and 100 mL
Includes Screw cap, hinged strap
Sterility Non-sterile
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.