Learn More
Honeywell Fibre-Metal™ Replacement Faceshield Windows
Shop All Protective Industrial Products Inc. ProductsSpecifications
Specifications
| Lens Coating | Uncoated |
| Width (English) | 16.5 in. |
| Height (English) | 8 in. |
| Certifications/Compliance | ANSI Z87+ (High Impact When Used With Fiber Metal Headgear) |
| Lens Tint | Clear |
| Product Type | Faceshield Window |
| For Use With (Equipment) | Series F-400, F-500, FH-66, FM-70, and FM-71 |
| For Use With (Application) | Faceshield Replacement |
| Lens Material | Propionate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.