Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Fibre-Metal™ Replacement Faceshield Windows
Click to view available options
Lens Tint:
Clear
IR Filter Shade 5.0
For Use With (Equipment):
Series F-400, F-500, FH-66, FM-70, and FM-71
Series F-400, F-500, and FH-66
Series FM400 and FM500DCCL
Specifications
Specifications
| Lens Coating | Uncoated |
| Height (English) | 9.75 in. |
| Width (English) | 19 in. |
| Certifications/Compliance | ANSI Z87+ (High Impact When Used With Fiber Metal Headgear) |
| Lens Tint | Clear |
| Product Type | Faceshield Window |
| For Use With (Equipment) | Series F-400, F-500, and FH-66 |
| For Use With (Application) | Faceshield Replacement |
| Lens Material | Propionate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction