Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Replacement Ferrules for MXT Connectors
SDP

Catalog No. 06611154 Shop All Restek Corporation Products
Encompass
Change view
Click to view available options
Diameter (Metric):
0.53 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
06-611-154 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-611-154 Supplier Restek™ Supplier No. 20535
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For MXT Columns with an inner diameter of 0.18, 0.25, or 0.32 mm

  • Replacement Ferrules
  • Stainless Steel
  • 10/Pk.

Specifications

Diameter (Metric) 0.53 mm
Material Stainless Steel
Width (English) 1/32 in.
Type Replacement Ferrule
For Use With (Application) 0.18/0.25/0.32 mm ID MXT Columns
Color Black
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.