Learn More
Cole-Parmer™ Replacement Items for Freezer/Mill™ Grinding Vial Sets
Description
- Suitable for use with the Cole-Parmer™ Freezer/Mill™ grinding vial sets
- Optimize performance of your Cole-Parmer™ Freezer/Mill™ grinding vial sets with a wide range of grinding ball options suitable for your application.
Specifications
Specifications
| Product Type | Replacement Impactor |
| Autoclavable | Autoclavable |
| For Use With (Equipment) | Spex SamplePrep Freezer/Mill Cryogenic Grinder |
| Material | Stainless Steel (440 C) |
| Model | Cole-Parmer Freezer/Mill |
| Packaging Quantity | 1 Ea. |
| Sample Volume (English) | 0.01 to 0.13 oz. |
| Sample Volume (Metric) | 0.5 to 4 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.