Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Replacement Lanyard Keeper

Catalog No. 17103882
Change view
Click to view available options
Werner Co. Replacement Lanyard Keeper
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-103-882 Werner Co. Replacement Lanyard Keeper
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-882 Supplier Werner Co. Supplier No. M000002
Add to Cart
Add to Cart

Replacement lanyard keeper.

Designed to provide a break-away attachment for parking a lanyard not in use.

  • Easily opens to attach to front of the harness
  • Can fit to either left or right side for connection

Specifications

Connector Types Slotted Padd Through
Product Type Lanyard Keeper
Length (Metric) Opening 30.48 cm
For Use With (Application) Fall Protection
For Use With (Equipment) Lanyards
Weight (English) 1 lb.
Width (English) 4 in.
Length (English) Opening 12 in.
Weight (Metric) 0.45 kg
Width (Metric) 10.16 cm
Dimensions (L x W) 12 x 4 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.