Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Replacement Metering Stopcock



Stopcock comes with a threaded PTFE needle valve for the fine control of flow through the bore of the stopcock plug.
$86.04 - $99.24
Specifications
Type | Metering Stopcock |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Organic Synthesis |
For Use With (Equipment) | Metering Valve |
Plug Material | PTFE |
Catalog Number | Mfr. No. | Plug Bore | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Plug Bore | Price | Quantity & Availability | |||||
31-502-009
![]() ![]() |
Synthware™
S191125 |
2 mm |
Each for $86.04
|
|
|||||
31-502-010
![]() ![]() |
Synthware™
S191530 |
4 mm |
Each for $99.24
|
|
|||||
Specifications
Metering Stopcock | |
Organic Synthesis | |
PTFE |
Borosilicate Glass | |
Metering Valve |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title