Learn More
Trajan Scientific and Medical™ Replacement Needle and Plunger Kit for PerkinElmer Autosampler Syringes
Shop All SGE Inc. Products

Description
Includes:
- 70mm cone tipped needle
- 0.5μL volume
Choose Needle:
- 26 gauge, 0.47 OD
- 23 gauge, 0.63 OD
Specifications
Specifications
| Needle Gauge | 26 G |
| Diameter (Metric) Outer Needle | 0.47 mm |
| Product Type | Replacement Needle and Plunger Kit |
| Volume (Metric) | 0.5 μL |
| Needle Point Style | Cone |
| For Use With (Equipment) | AutoSystem and Clarus Removable Needle Syringe |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.