Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan Scientific and Medical™ Replacement Needle and Plunger Kit for PerkinElmer Autosampler Syringes
SDP

Catalog No. 033765 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Gauge:
23 G
26 G
Diameter (Metric) Outer Needle:
0.47 mm
0.63 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Diameter (Metric) Outer Needle
03-376-5 23 G 0.63 mm
03-350-611 26 G 0.47 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-376-5 Supplier Trajan Scientific and Medical™ Supplier No. 033765

missing translation for 'validMainframeMsg'

Repair kit for PerkinElmer Autosystem™ and Clarus™ Removable Needle Autosampler Syringes

Includes:

  • 70mm cone tipped needle
  • 0.5μL volume

Choose Needle:

  • 26 gauge, 0.47 OD
  • 23 gauge, 0.63 OD

Specifications

Needle Gauge 23 G
Diameter (Metric) Outer Needle 0.63 mm
Product Type Replacement Needle and Plunger Kit
Volume (Metric) 0.5 μL
Length (Metric) Needle 70 mm
Needle Point Style Cone
For Use With (Equipment) AutoSystem and Clarus Removable Needle Syringe
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.