Learn More
Description
Replacement Needles for use with syringes prefitted with removable valves
- Needle Length: 50mm
- Needle Gauge: 23
- OD: 0.63mm
- ID: 0.2mm
Choose Cone or Side Hole/Dome tip style
Specifications
Specifications
| Needle Gauge | 23 G |
| Diameter (English) Inner | 0.007 in. |
| Diameter (Metric) Inner Needle | 0.20 mm |
| Diameter (English) Outer | 0.024 in. |
| Diameter (Metric) Inner | 0.2 mm |
| Diameter (Metric) Outer | 0.63 mm |
| For Use With (Application) | Chromatography |
| Product Type | Replacement Valve Needle |
| Length (Metric) Needle | 50 mm |
| Needle Point Style | Cone |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
