Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Replacement Needles for 1 - 2.5mL Syringes
SDP

Catalog No. SG039260 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Gauge:
23 G
25 G
Needle Point Style:
Bevel
Cone
Dome
LC
Side Hole or Dome
Length (English) Needle:
2 in.
2.7 in.
4.52 in.
7 in.
Diameter (English) Outer:
0.01 in.
0.02 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Needle Point Style Length (English) Needle Diameter (English) Outer
SG-039260 25 G LC 2 in. 0.01 in.
03-350-261 23 G Cone 7 in. 0.02 in.
SG039160 23 G Bevel 4.52 in. 0.02 in.
03-350-260 23 G Cone 4.52 in. 0.02 in.
03-350-302 23 G Side Hole or Dome 2 in. 0.02 in.
SG-039130 23 G Bevel 2.7 in. 0.02 in.
SG-039116 23 G Dome 2 in. 0.02 in.
03-350-256 23 G Bevel 7 in. 0.02 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. SG-039260 Supplier SGE™ Supplier No. 039260

missing translation for 'validMainframeMsg'

Stainless steel

  • 0.63mm OD, 0.32mm ID
  • 23 gauge

Specifications

Material Stainless Steel
Needle Gauge 25 G
Diameter (English) Inner 0.007 in.
Diameter (English) Outer 0.01 in.
Diameter (Metric) Inner 0.2 mm
Diameter (Metric) Outer 0.25 mm
Length (English) Needle 2 in.
Product Type Replacement Needle
Needle Point Style LC
For Use With (Equipment) Syringe (1 to 2.5μL)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.