Learn More
Description
Specifications
Specifications
| Needle Gauge | 23 G |
| Diameter (English) Inner | 0.014 in. |
| Diameter (English) Outer | 0.024 in. |
| Diameter (Metric) Inner | 0.37 mm |
| Diameter (Metric) Outer | 0.63 mm |
| Length (English) Needle | 1.9 in. |
| Product Type | Replacement Needle |
| Needle Point Style | Bevel |
| For Use With (Equipment) | 8 mm O.D. Barrel 5μL Microvolume Syringes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
