Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Replacement Needles for 5μL Syringes
SDP

Catalog No. p-4517407 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Gauge:
23 G
Needle Point Style:
Bevel
Cone
Length (English) Needle:
1.9 in.
2.7 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Needle Point Style Length (English) Needle
SG035056 23 G Bevel 1.9 in.
SG-035057 23 G Cone 2.7 in.
SG-035055 23 G Cone 1.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Made of Stainless steel
Catalog No. SG035056 Supplier SGE™ Supplier No. 035056
Made of Stainless steel

Made of Stainless steel.

Made of Stainless steel

Specifications

Needle Gauge 23 G
Diameter (English) Inner 0.014 in.
Diameter (English) Outer 0.024 in.
Diameter (Metric) Inner 0.37 mm
Diameter (Metric) Outer 0.63 mm
Length (English) Needle 1.9 in.
Product Type Replacement Needle
Needle Point Style Bevel
For Use With (Equipment) 8 mm O.D. Barrel 5μL Microvolume Syringes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.