Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan Scientific and Medical™ Replacement Needles for Agilent Plunger-in-Needle Syringes
SDP

Catalog No. 034715 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Gauge:
23 G
23 to 26 G
Volume (Metric):
0.5 μL
1 μL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Volume (Metric)
03-471-5 23 G 1 μL
03-373-0 23 to 26 G 0.5 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-471-5 Supplier Trajan Scientific and Medical™ Supplier No. 034715

missing translation for 'validMainframeMsg'

Quality needles to fit a SGE syringe in a range of lengths and tip styles.

  • Needle length is the exposed length of needle
  • Choose a different replacement needle by selecting syringe volume, needle length, OD and tip style

Specifications

Needle Gauge 23 G
Diameter (Metric) Inner Needle 0.22 mm
Diameter (Metric) Outer Needle 0.63 mm
Volume (Metric) 1 μL
Length (Metric) Needle 42 mm
Needle Point Style Cone
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.