Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific Mini Vortex Mixer 100/240 VAC 50/60 Hz

Catalog No. 361057503
Click to view available options
Color:
Black
Purple, Gray

Small footprint with maximum power.

  • ABS and silicone materials to resist most commonly used chemicals
  • Low profile design and small footprint (only 4.3 in. wide) save valuable space on a bench top and in fume hoods
  • Rapid vortex action saves time and enables quick mixing of samples
  • Modern design allows easy one handed touch start operation and shaking stops when the tube is lifted
  • When performing repetitive procedures, a low activation force helps prevent user fatigue
  • Maintenance free design and 5 year warranty helps reduce the cost of ownership
  • Stable platform reduces the chance of dropping a sample during operation
  • Quiet operation and low vibration helps users stay focused
  • U.S. and E.U. Utility Patent Pending, U.S. Design Patent No. D814,045

Specifications

Orbit 6 mm
Speed Range 4500 rpm
Electrical Requirements 100/240 V
Voltage 100/240 V
Wattage 7.8 W
Amperage 0.3 A
Holds 15 mL to 50 mL tubes
Tube Capacity Up to 50 mL
Product Type Touch Vortexer
Plug Type 4 interchangeable
Frequency 50/60 Hz
Material ABS Plastic Base, ABS Platform
Depth (English) 2.9 in.
Depth (Metric) 75 mm
Dimensions (L x W) 5.1 x 4.3 in.
Height (English) 3 in.
Height (Metric) 7.62 cm
Length (English) 5.1 in.
Length (English) Platform 5.2 in.
Length (Metric) 12.95 cm
Length (Metric) Platform 132 mm
Width (English) 4.3 in.
Width (English) Platform 4.4 in.
Width (Metric) 10.92 cm
Width (Metric) Platform 110 mm
Shipping Weight (English) 2.78 lb.
Shipping Weight (Metric) 1.25 kg
Weight (English) 2 lb.
Weight (Metric) 0.09 kg
Color Black
Model Mini Vortexer
Includes 1 Mini Vortexer, 2 Silicone Caps, 1 low voltage/ double insulated power adapter with 4 interchangeable plugs
Motor Type 12 VDC
Operating Modes Pressure Switch
Warranty and Service Offering 5 Years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.