Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Humboldt Replacement Riffle Pan for 04-942 Series Open Pan Riffle Samplers

Click to view available options
Depth (Metric):
11.4 cm
Length (Metric):
26.7 cm
Width (Metric):
14 cm
Description
Humboldt Replacement Riffle Pan for 04-942 Series Open Pan Riffle Samplers. Heavy tinplate. Top edges bound over heavy wire.
Specifications
Specifications
Product Type | Standard Riffle Pan |
Material | Tin |
Includes | Heavy wire bounded top edges |
For Use With (Equipment) | 04-942 series open pan riffle samplers |
Dimensions (L x W) | 10.5 x 5.5 in. (26.7 x 14 cm) |
Depth (English) | 4.5 in. |
Depth (Metric) | 11.4 cm |
Length (English) | 10.5 in. |
Length (Metric) | 26.7 cm |
Width (English) | 5.5 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction