Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Replacement for Straight Bore Glass Stopcock, Plug Only



Glass plug ONLY.
$23.00 - $37.92
Specifications
Type | Replacement Stockcock |
---|---|
Material | Borosilicate Glass |
Autoclavable | Autoclavable |
For Use With (Application) | Organic Synthesis |
For Use With (Equipment) | S69 Series |
Catalog Number | Mfr. No. | Plug Bore | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Plug Bore | Price | Quantity & Availability | |||||
31-502-027
![]() ![]() |
Synthware™
S461230 |
2 mm |
Each for $23.00
|
|
|||||
31-502-028
![]() ![]() |
Synthware™
S461740 |
4 mm |
Each for $27.06
|
|
|||||
31-502-029
![]() ![]() |
Synthware™
S462044 |
6 mm |
Each for $37.92
|
|
|||||
Specifications
Replacement Stockcock | |
Autoclavable | |
S69 Series |
Borosilicate Glass | |
Organic Synthesis | |
Glass |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title