Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Replacement Support Rods



Click to view available options
Diameter (Metric) Outer:
0.8 cm
1.3 cm
Diameter (English) Outer:
0.3 in.
0.5 in.
Length (Metric) Rod:
48.2 cm
91.4 cm
Length (English) Rod:
18 in.
36 in.
Description
Zinc-plated steel.
Specifications
Specifications
| Material | Zinc Plated Steel |
| Length (English) Rod | 18 in. |
| Length (Metric) Rod | 48.2 cm |
| Diameter (English) Outer | 0.3 in. |
| Diameter (Metric) Outer | 0.8 cm |
| Product Type | Replacement Support Rod |
| Quantity | 10 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction