Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Replacement T-Bore Stopcock



Plug has a T-shaped bore to connect any two or all three stems.
$57.06 - $61.80
Specifications
Type | T-Bore Stopcock |
---|---|
Material | PTFE |
For Use With (Application) | Organic Synthesis |
For Use With (Equipment) | T-Bore Tap |
Plug Material | PTFE |
Catalog Number | Mfr. No. | Plug Bore | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Plug Bore | Price | Quantity & Availability | |||||
31-502-013
![]() ![]() |
Synthware™
S201530 |
2 mm |
Each for $57.06
|
|
|||||
31-502-014
![]() ![]() |
Synthware™
S201635 |
4 mm |
Each for $61.80
|
|
|||||
Specifications
T-Bore Stopcock | |
Organic Synthesis | |
PTFE |
PTFE | |
T-Bore Tap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title