Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Repositionable Multipurpose Vinyl Cloth Labels

Catalog No. 17012101 Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
1 x 1.9 in.
12.70 mm (W) x 12.70 mm (H)
19.05 mm (W) x 12.70 mm (H)
25.40 mm (W) x 12.70 mm (H)
25.40 mm (W) x 19.05 mm (H)
25.40 mm (W) x 25.40 mm (H)
25.40 mm (W) x 31.75 mm (H)
25.40 mm (W) x 38.10 mm (H)
6.10 mm (W) x 4.88 m (L)
9.53 mm (W) x 6.10 m (L)
For Use With (Equipment):
BMP41, BMP51, M511
BMP41;BMP51;BMP53;M511;M410;M510
BMP51;BMP53;M511;M510
Format:
Continuous
Die-cut

Catalog No. 17-012-101

Supplier: Brady™ M448498

Only null left
Add to Cart
Add to Cart

Easily place, remove and reposition labels on any clean, dry surface with the B-498 CleanLift™ series vinyl cloth label material. Print almost anywhere with a high-quality Brady™ handheld label printer.

  • Ideal for marking wires, cables, terminal blocks, wall plates
  • Constructed of tough coated vinyl cloth for resistance to extreme temperatures
  • Made with a strong rubber-based adhesive that can be cleanly removed and securely replaced on any clean, dry surface

Specifications

Certifications/Compliance UL Recognised Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Repositionable Rubber
Color White
Finish Semi-gloss
Format Die-cut
Material Vinyl
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode labelling;Circuit board labelling;Component and equipment labelling;Wire and cable labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 180
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to 80°C
Thickness (English) 0.0073 in
Thickness (Metric) 0.185 mm
Dimensions (LxW) 25.40 mm (W) x 19.05 mm (H)
Length (English) 0.75 in.
Width (English) 1 in
Width (Metric) 25.40 mm
Height (English) 0.75 in
Height (Metric) 19.05 mm
Alternate Part Number M4-48-498
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.