Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Repositionable Multipurpose Vinyl Cloth Labels for M6/M7 Printers

Catalog No. 17011689
Click to view available options
Dimensions (LxW):
0.75 x 0.5 in.
1 x 0.75 in.
1 x 1 in.
1.5 x 0.5 in.
Height (Metric):
19.05 mm
25.4 mm
38.1 mm
Shape:
Rectangle
Square
This item is not returnable. View return policy
This item is not returnable. View return policy

Once applied, CleanLift™ Series Vinyl Cloth is permanent or respositionable.

  • Adhesive and cloth backing offers great holding power, yet allow for clean removal and repositioning
  • Sticks to any clean, dry surface
  • Specially formulated topcoat for high print quality
  • Semi-gloss finish for crisp, clean look
  • Made of B-498 vinyl material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Repositionable Rubber
Coating None
Color White
Finish Semi-gloss
Format Die-cut
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Labels
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M710, M611, BMP61, BMP71
Latex Free No
Quantity 2500 Labels
Shape Rectangle
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Dimensions (LxW) 1 x 0.75 in.
Length (English) 1 in.
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Height (Metric) 25.4 mm
Alternate Part Number BM-18-498
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.