Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Repositionable Multipurpose Vinyl Cloth Labels for M6/M7 Printers
Once applied, CleanLift™ Series Vinyl Cloth is permanent or respositionable.
Supplier: Brady™ BM19498
This item is not returnable.
View return policy
Description
- Adhesive and cloth backing offers great holding power, yet allow for clean removal and repositioning
- Sticks to any clean, dry surface
- Specially formulated topcoat for high print quality
- Semi-gloss finish for crisp, clean look
- Made of B-498 vinyl material
Specifications
Not Autoclavable | |
Repositionable Rubber | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling | |
No | |
Square | |
-40°C to +80°C | |
0.185 mm | |
1 in. | |
25.4 mm | |
BM-19-498 |
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized | |
None | |
Semi-gloss | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
M610, M710, M611, BMP61, BMP71 | |
2500 Labels | |
-40°F to +176°F | |
0.0073 in. | |
1 x 1 in. | |
1 in. | |
25.4 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction