Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Repositionable Multipurpose Vinyl Cloth Labels for M6/M7 Printers
Once applied, CleanLift™ Series Vinyl Cloth is permanent or respositionable.
$388.00 - $522.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized |
Adhesive Type | Repositionable Rubber |
Coating | None |
Color | White |
Catalog Number | Mfr. No. | Dimensions (LxW) | Height (Metric) | Shape | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (LxW) | Height (Metric) | Shape | Price | Quantity & Availability | |||
17-011-687
|
Brady™
BM11498 |
0.75 x 0.5 in. | 19.05 mm | Rectangle |
Each for $482.00
|
|
|||
17-011-689
|
Brady™
BM18498 |
1 x 0.75 in. | 25.4 mm | Rectangle |
Each for $388.00
|
|
|||
17-011-690
|
Brady™
BM19498 |
1 x 1 in. | 25.4 mm | Square |
Each for $426.00
|
|
|||
17-011-693
|
Brady™
BM29498 |
1.5 x 0.5 in. | 38.1 mm | Rectangle |
Each for $522.00
|
|
|||
Description
- Adhesive and cloth backing offers great holding power, yet allow for clean removal and repositioning
- Sticks to any clean, dry surface
- Specially formulated topcoat for high print quality
- Semi-gloss finish for crisp, clean look
- Made of B-498 vinyl material
Specifications
Not Autoclavable | |
Repositionable Rubber | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling | |
No | |
-40°C to +80°C | |
0.185 mm |
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized | |
None | |
Semi-gloss | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
M610, M710, M611, BMP61, BMP71 | |
-40°F to +176°F | |
0.0073 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title