Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Research™ plus, Mechanical Single-Channel Pipettes Multi-Packs PROMO

Catalog No. 13684250W25
Click to view available options
Volume (Metric):
0.5 to 10 μL, 10 to 100μL, and 100 to 1000 μL
2 to 20 μL, 20 to 200 μL, and 100 to 1000 μL

Use these pipettes for stress-free work procedures and intuitive operation. Meet the highest needs in precision and accuracy – combined with ultimate ergonomics and increased flexibility.

Durable and resistant to chemical, thermal and mechanical stress.

  • Volume adjustment: only a few turns to reach desired volume
  • Control button: very low operating force, color indicates pipet volume, positioned for perfect ergonomics
  • Ejector: very low operating force, positioned for perfect ergonomics
  • Volume display: four digits, magnifying shape
  • Secondary adjustment display and opening: adjusts pipet to a liquid very different than water
  • Eppendorf PerfectPiston™: ultra light piston made of Fortron™
  • Quick connection clip: removes lower part easily (not in 10μl pipettes)
  • Spring-loaded tip cone: improved ergonomics, tight fit to the tip
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Product Line Research Plus
Type Pipette Multipacks
Volume (Metric) 0.5 to 10 μL, 10 to 100μL, and 100 to 1000 μL
Finger Style Ergonomic
Includes 3 Pipettes: Research™ plus 1-Channel Variable, 3 x epT.I.P.S.™ Box 2.0 with 96 Tips and Ballpoint Pen
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.