Learn More
Eppendorf™ Research™ plus Mechanical Multi-Channel Pipette PROMO
Shop All Eppendorf North America ProductsDescription
Promo:
Save up to 30% on qualifying combination packages that include one Eppendorf™ Research™ plus Multichannel Mechanical Pipette and two packs (25 plates per pack) of Eppendorf™ twin.tec™ 384-Well PCR Plates (Cat. No. E951020702).
Choose a package that features a:
- Research plus 16-Channel Pipette, 1 to 20 μL or 5 to 100 μL or
- Research plus 24-Channel Pipette, 1 to 20 μL or 5 to 100 μL
NOTE: Savings based on the cost of purchasing the products separately. Discounts taken off list price.
Research™ plus Multichannel Mechanical Pipette Features
- Volume adjustment feature allows desired volume to be reached in few quick turns
- Control button and ejector's low operating force are positioned for ergonomics
- 4-digit, magnifying-shape volume disp
- Calibration display and adjustment opening for specific liquids and volumes
- Has ability to be autoclaved without disassembling
twin.tec™ 384-Well PCR Plates (Cat. No. E951020702) Features
- One-piece design: combining a polycarbonate frame and polypropylene wells for optimum performance.
- Extremely thin-walled polypropylene wells guarantee optimum heat transfer to the sample.
- Exceptionally solid and torque-resistant polycarbonate frame.
- Cut-away corner and alphanumeric grid-referencing.
- Raised well rims for effective sealing, also reduces risk of cross-contamination.
- Batch-tested and certified free of DNA, DNase, RNase and PCR inhibitors (PCR clean)
Specifications
Specifications
| Battery Type | None |
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Color | Light Pink |
| Number of Channels | 16 |
| Product Line | Research Plus |
| Type | Mechanical Pipette |
| Volume (Metric) | 1 to 20 μL |
| Display | 4 Digits |
| Finger Style | Ergonomic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.