Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Research™ plus Mechanical Multi-Channel Pipette

Click to view available options
Volume (Metric):
0.5 to 10 μL
1 to 20 μL
10 to 100 μL
120 to 1200 μL
30 to 300 μL
5 to 100 μL
Number of Channels:
8
12
16
24
Color:
Dark Green
Light Pink
Light Yellow
Medium Gray
Orange
Yellow
Includes:
ep.T.I.P.S.™ Box 2.0 with 96 Pipette Tips
epT.I.P.S.™ Box 2.0 with 384 Pipette Tips
epT.I.P.S.™ Box 2.0 with 96 Pipette Tips
Description
- Volume adjustment feature allows desired volume to be reached in few quick turns
- Control button and ejector's low operating force are positioned for ergonomics
- 4-digit, magnifying-shape volume display
- Calibration display and adjustment opening for specific liquids and volumes
- Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
- Quick lock makes lower part particularly easy to remove and service (not available for 5 and 10 mL pipettes)
- Spring loaded tip cone promotes tight fit to tip (not available for 5 and 10 mL pipettes)
- Has ability to be autoclaved without disassembling
Applications
- Pipetting liquids
- Mixing liquids
- Filling of plates, gels, and reaction vessels
- Phase extraction and removal of supernatants

Specifications
Specifications
Battery Type | None |
Adjustable Tip Spacing | No |
Autoclavable | Autoclavable |
Color | Light Yellow |
Model | Research Plus |
Number of Channels | 24 |
Product Line | Research Plus |
Type | Mechanical Pipette |
Volume (Metric) | 5 to 100 μL |
Display | 4 Digits |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction