Learn More
Description
Eppendorf Research™ Plus 8-Channel (10 μL, 100 μL, 300 μL) Pipettes Promotion Includes:
- 3 x Research™ Plus 8-channel pipettes (10 μL, 100 μL, 300 μL)
Eppendorf Research™ Plus 12-Channel (10 μL, 100 μL, 300 μL) Pipettes Promotion Includes:
- 3 x Research™ Plus 12-channel pipettes (10 μL, 100 μL, 300 μL)
Eppendorf Research™ Plus Pipette Features:
- Volume adjustment feature allows desired volume to be reached in few quick turns
- Control button and ejector's low operating force are positioned for ergonomics
- 4-digit, magnifying-shape volume display
- Calibration display and adjustment opening for specific liquids and volumes
- Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
- Quick lock makes lower part particularly easy to remove and service (not available for 5 and 10 mL pipettes)
- Spring loaded tip cone promotes tight fit to tip (not available for 5 and 10 mL pipettes)
- Has ability to be autoclaved without disassembling
Specifications
Specifications
| Accuracy | ±8% at 0.5 μL, ±2.5% at 1 μL, ±1.5% at 5 μL, ±1% at 10 μL |
| Autoclavable | Autoclavable |
| Color | Medium Gray |
| Number of Channels | 8 |
| Type | Mechanical Pipette |
| Volume (Metric) | 10, 100, 300 μL |
| Display | 4 Digits |
| Finger Style | Ergonomic |
| Increments | 0.01 μL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.