Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Resistance Units
SCI_ED

Catalog No. S27882 Shop All Eisco Products
Change view
Click to view available options
Electrical Requirements:
10 Ohm
20 Ohm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
S27882 10 Ohm
S27883 20 Ohm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27882 Supplier Eisco™ Supplier No. PH1143D
Add to Cart
Add to Cart

Resistance Units are useful for physics classroom demonstrations or experiments in electricity and electronics laboratories.

  • Encased in an easy to use plastic enclosure
  • Easy to connect to other resistance units or circuit elements via connecting leads (not included)
  • Can be used with both 4 mm stackable plug leads, or as an ordinary screw terminal (spade type)
  • Overall dimensions: 5 x 5 x 4 cm
  • Max Voltage: 3 V

Specifications

Color Blue
Grade 5 to 12
Age 10 to 18
Dimensions (L x W) 5 x 5 cm
Height (English) 0.1 in.
Electrical Requirements 10 Ohm
For Use With (Application) Physics Classroom Demonstrations or Experiments
For Use With (Equipment) Classroom circuit exploration
Material Plastic
Quantity 1
Height (Metric) 0.254 cm
Weight (English) 0.1 lb.
Weight (Metric) 45.35 g
Length (English) 0.3 in.
Dimensions (L x W x H) 5 x 5 x 4 cm
Length (Metric) 0.762 cm
Width (English) 0.2 in.
Width (Metric) 0.508 cm
Class Size 25 Students
Product Type Resistance Unit
Description Classroom Kits
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.