Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Resprep Empty SPE Caps for Packing
SDP

Catalog No. p-4910365 Shop All Restek Corporation Products
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
6 mL
12 mL
25 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
06-713-074 12 mL
06-713-072 3 mL
06-713-071 1 mL
06-713-073 6 mL
06-713-075 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-713-074 Supplier Restek™ Supplier No. 26004
Only null left
Add to Cart
Add to Cart

For use with Resprep™ SPE Tubes.

  • Material: Polyethylene
  • Porosity: 20μm

Specifications

For Use With (Equipment) Resprep Tubes
Type Tube Cap
Volume (Metric) 12 mL
Material Polyethylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.